Take 15% off your entire order!

Offer applied at checkout

Durastripe Supreme V 6" Custom Numbers/Letters Green

Durastripe Supreme V 6" Custom Numbers/Letters Green

Item #: WBB540455

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $73.95

Save $3.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Durastripe Supreme V 6" Custom Numbers/Letters Green

DuraStripe Shapes are perfect for any 5S or Six Sigma program and available in an array of die-cut peel-&-stick shapes. These durable floor markings will communicate safety instructions and can withstand pedestrian or forklift traffic. DuraStripe Shapes are so easy to install you just peel-&-stick.

NOTE: This is a Custom Item. Please call (800) 645-1232 to specify the letters and/or numbers in order to make up the package quantity.

Product Specifications

  • WIDTH INCHES6
  • COLOR FINISHGreen
  • BRANDErgomat
  • CONSTRUCTIONPVC
  • DESCRIPTIONDurastripe Supreme V 6" Custom Numbers/Letters Green
  • LIGHTSDSV-N/L 6-G
  • MANUFACTURERS PART NUMBERDSV-N/L 6-GK
  • PACKAGE QUANTITY30
  • THICKNESS MIL34
  • LETTER HEIGHT INCHES6
  • LETTER WIDTH INCHES3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Durastripe Supreme V 4" Custom Numbers/Letters Green

Item #: B541072

Not Yet Rated

Usually ships in 5 to 8 days

$73.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Durastripe Supreme V 6" Custom Numbers/Letters Green

Durastripe Supreme V 6" Custom Numbers/Letters Green

Item #: WBB540455

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant