Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Floor Marking Tape, Blue, 6" Square, 25/Pkg., LM150B

Rollover image to zoom in

Click image to enlarge

See all 83 items in product family

Floor Marking Tape, Blue, 6" Square, 25/Pkg., LM150B

Item #: WBB2145952

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $55.95 ea.
3+ $53.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Floor Marking Tape, Blue, 6" Square, 25/Pkg., LM150B

Floor Marking Tape is specifically designed for use in Lean/5S Workplace Organization aiding in floor layout, sorting and workflow. These markers are made from a vinyl film with a thick textured anti-slip lamination. This combination provides extended durability and will stand up to heavy pedestrian traffic. The aggressive adhesive backing will work on most clean, dry and smooth floors. Sold 25 pieces per pack.

Documents

Documents are in PDF format

Product Specifications

    • COLOR FINISHBlue
    • BRANDIncom Manufacturing
    • CONSTRUCTIONVinyl With Clear Textured Laminated Surface
    • DESCRIPTIONLean/5S Markers
    • MANUFACTURERS PART NUMBERLM150B
    • PACKAGE QUANTITY25
    • SIZE6"
    • TYPESolid
    • WEIGHT LBS0.5
    • SHAPESquare

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!