Take 15% off your entire order!

Offer applied at checkout

+

Accuform PTP204PR Tough-Mark™ Heavy-Duty Floor Marking Strip, 4"x48", Purple, 10/Pack - Pkg Qty 10

Accuform PTP204PR Tough-Mark™ Heavy-Duty Floor Marking Strip, 4"x48", Purple, 10/Pack - Pkg Qty 10

Item #: WBB2304703

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$79.95 ea.

Price: $799.50 / Pkg of 10

$133.25 / month suggested monthly payments with 6 mo. special financing on the purchase of $799.50 or save 5% on purchase.

Quantity

Customers Also Viewed

Accuform PTP204PR Tough-Mark™ Heavy-Duty Floor Marking Strip, 4"x48", Purple, 10/Pack

Specifications:
  • Tough-Mark™ Heavy Duty Floor Marking Strips mark specific areas in the workplace to keep clear of obstructions and debris, designate storage locations, and create aisles boundaries and pathways for safe accessibility
  • Easy to apply and bonds to a variety of clean, sealed, and non-coated surfaces
  • Made with 55 mil polyethylene with 9.4 mil thick polypropylene adhesive backing
  • Beveled edges reduce tears and lifting commonly caused by pallet dragging
  • Removes easily while staying in one piece
  • 48" long strips allow you to keep lines straight
  • Can be trimmed to needed length or to create corners
  • Perfect for the Set in Order phase of 5S implementation


Product Specifications

  • WIDTH INCHES4
  • HEIGHT INCHES48
  • COLOR FINISHPurple
  • BRANDAccuform®
  • MANUFACTURERS PART NUMBERPTP204PR
  • SELF-ADHESIVE/GUMMEDSelf-Adhesive
  • THICKNESS MIL55
  • TYPEStrip
  • LIMITED WARRANTY1 Year
  • MESSAGE--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Accuform PTP203PR Tough-Mark™ Heavy-Duty Floor Marking Strip, 3"x48", Purple, 10/Pack - Pkg Qty 10

Item #: B2304740

Not Yet Rated

Usually ships in 2 to 5 days

$629.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Accuform PTP204PR Tough-Mark™ Heavy-Duty Floor Marking Strip, 4"x48", Purple, 10/Pack - Pkg Qty 10

Accuform PTP204PR Tough-Mark™ Heavy-Duty Floor Marking Strip, 4"x48", Purple, 10/Pack - Pkg Qty 10

Item #: WBB2304703

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Accuform PTP204PR Tough-Mark™ Heavy-Duty Floor Marking Strip, 4"x48", Purple, 10/Pack - Pkg Qty 10
    Accuform PTP204PR Tough-Mark™ Heavy-Duty Floor Marking Strip, 4"x48", Purple, 10/Pack - Pkg Qty 10
    Accuform PTP204PR Tough-Mark™ Heavy-Duty Floor Marking Strip, 4"x48", Purple, 10/Pack - Pkg Qty 10
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant