3M™ Safety-Walk™ Slip-Resistant Conformable Tapes/Treads 510, BK, 2 in x 60 ft,2/case

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

3M™ Safety-Walk™ Slip-Resistant Conformable Tapes/Treads 510, BK, 2 in x 60 ft,2/case

Item #: WBB581229

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $144.92 Save up to 28%
Clearance Price: $ 104.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
3M™ Safety-Walk™ Slip-Resistant Conformable Tapes and Treads 510, Black, 2 in x 60 ft, Roll, 2/case

Ideal for use on diamond grade safety plates, steps and other irregular surfaces. Mineral coated, slip-resistant with aluminum foil backing. Conforms to irregular surfaces and around edges. High-friction, slip-resistant material has a special aluminum backing that conforms around corners and adheres to irregular surfaces. Applications: diamond grade safety plates, steps and ladder rungs. Heavy equipment and vehicles.

Product Specifications

    • LENGTH INCHES720
    • LENGTH FEET60
    • WIDTH INCHES2
    • COLORBlack
    • BRAND3M™
    • DESCRIPTIONConformable Tape/Tread
    • MANUFACTURERS PART NUMBER510
    • PACKAGE QUANTITY2/Case
    • SIZE TYPE2 in x 60 ft
    • STYLE706756
    • TYPE510
    • WEIGHT LBS1-7/9

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!