Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
GripAll ® LAVAGRIP® 12" x 48" Anti-Slip Adhesive Strip, Yellow - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

GripAll ® LAVAGRIP® 12" x 48" Anti-Slip Adhesive Strip, Yellow - Pkg Qty 2

Item #: WBB2230199

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $108.74 Save up to 4%
$51.95 each

Sold in packages of 2

Price: $103.90
Product Information
Customer Review
Product Q&A
Accessories
GripAll ® LAVAGRIP® 12" x 48" Anti-Slip Adhesive Strip, Yellow

LavaGrip® consists of multiple layers of silica aggregate embedded in durable polyurea. It is designed with safety and comfort in mind. Superior traction control, has a textured surface for sure footing, yet is still comfortable to kneel on or walk across with bare feet. Designed with safety and comfort in mind. Just peel and stick. Bonds to wood, metal, concrete and more. Yellow.

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES12
    • COLOR FINISHYellow
    • BRANDGripAll®
    • CONSTRUCTIONLaminate
    • DESCRIPTIONLAVAGRIP® Anti-Slip Adhesive Strip
    • MANUFACTURERS PART NUMBERLGYL1248
    • PACKAGE QUANTITY1
    • THICKNESS MIL100 mil
    • TYPEAnti-Slip
    • WEIGHT LBS5.5
    • GRITCoarse
    • FOR USE WITHStairs

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!