Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
GripAll ® LAVARUNGS® 2" x 12" Anti-Slip Ladder Rung Covers, 10 Pack, Black - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

GripAll ® LAVARUNGS® 2" x 12" Anti-Slip Ladder Rung Covers, 10 Pack, Black - Pkg Qty 4

Item #: WBB2230208

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $217.48 Save up to 4%
$51.95 each

Sold in packages of 4

Price: $207.80
Product Information
Customer Review
Product Q&A
Accessories
GripAll ® LAVARUNGS® 2" x 12" Anti-Slip Ladder Rung Covers, 10 Pack, Black

LavaRungs® consist of multiple layers of silica aggregate embedded in durable polyurea. For Rung traction control, designed specifically for round ladders and scaffolding rungs. Pliable to form around 3/4" to 2 -1/2" rungs. Pack of 10. Black.

Product Specifications

    • LENGTH INCHES12
    • WIDTH INCHES2
    • COLOR FINISHBlack
    • BRANDGripAll®
    • CONSTRUCTIONLaminate
    • DESCRIPTIONLAVARUNGS® Anti-Slip Strip
    • MANUFACTURERS PART NUMBER10LRBK1202
    • PACKAGE QUANTITY10
    • THICKNESS MIL100 mil
    • TYPEAnti-Slip
    • WEIGHT LBS4
    • GRITCoarse
    • FOR USE WITHLadders

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!