Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
GripAll ® XtermeGrip® 5" x 24" Studded Anti-Slip Adhesive Strips, 2 Pack, Black - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

GripAll ® XtermeGrip® 5" x 24" Studded Anti-Slip Adhesive Strips, 2 Pack, Black - Pkg Qty 6

Item #: WBB2230218

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $403.68 Save up to 5%
$63.95 each

Sold in packages of 6

Price: $383.70
Product Information
Customer Review
Product Q&A
Accessories
GripAll ® XtermeGrip® 5" x 24" Studded Anti-Slip Adhesive Strips, 2 Pack, Black

GripAll ® XtermeGrip® 5" x 24" Studded Anti-Slip Adhesive Strips, 2 Pack, BlackXtremeGrip® consists of rust resistant studs in offset rows embedded in high-friction polyurea. Provides aggressive traction control. The patented stud design defeats debris that compromises traction, such as mud, wet leaves, grass clippings, oil/fluids, snow/ice, and other industry specific contaminants. Steel studs interlock with your shoe for sure footing. Just peel and stick. Bonds to wood, metal, concrete and more. Pack of 2. Black.

Product Specifications

    • LENGTH INCHES24
    • WIDTH INCHES5
    • COLOR FINISHBlack
    • BRANDGripAll®
    • CONSTRUCTIONLaminate
    • DESCRIPTIONXTRMGRIP&174; Ant-Slip Studded Adhesive Strip
    • MANUFACTURERS PART NUMBER2STXBK05
    • PACKAGE QUANTITY2
    • THICKNESS MIL200 mil
    • TYPEAnti-Slip
    • WEIGHT LBS6.5
    • GRITStudded
    • FOR USE WITHStairs

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed