Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Photoluminescent Directional Marker for Floors - Man Running + Arrow, 2"W x 4"L

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

Photoluminescent Directional Marker for Floors - Man Running + Arrow, 2"W x 4"L

Item #: WBB1597318

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 21.50
Product Information
Customer Review
Product Q&A
Accessories
Photoluminescent Directional Marker for Floors - Man Running + Arrow, 2"W x 4"L

Self-adhesive safety marker in super-glow shows the direction with lights on and lights off. Very good skid prevention. Easy to install on smooth, clean floor surfaces.

Product Specifications

    • LENGTH INCHES4
    • WIDTH INCHES2
    • COLOR FINISHPhotoluminescent
    • BRANDAmerican Permalight
    • CONSTRUCTIONPolycarbonate
    • DESCRIPTIONDirectional Marker for Floors - Man Running + Arrow
    • MANUFACTURERS PART NUMBER83-40129
    • MOUNT TYPEAdhesive
    • PACKAGE QUANTITY1
    • SELF-ADHESIVE/GUMMEDYes
    • TYPEAnti-Skid Strip
    • WEIGHT LBS0.31 lbs

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!