Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TAPCO® 113781D Round Dome Utility Sewer Marker, White Pole 66"H, 42" Above Ground, Green

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

TAPCO® 113781D Round Dome Utility Sewer Marker, White Pole 66"H, 42" Above Ground, Green

Item #: WBB1891796

Sold By: globalindustrial.com

Usually ships in 24 to 27 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 29.95
Product Information
Customer Review
Product Q&A
Accessories
TAPCO® 113781D Round Dome Utility Sewer Marker, White Pole 66"H, 42" Above Ground, Green

These round dome top utility markers are ideal for marking underground hazards and rights of way. 3-1/2" O.D. round white post with domed 3-1/2" I.D. color enhancer on the top. These are constructed of a durable, UV resistant, thermoplastic polymer material which is resistant to impact, ozone and hydrocarbons.

Features:
  • Utility Round Dome Marker
  • White Pole 66" Length
  • 42" Above Ground
  • Green Color Enhancer # B1977CPS
  • Text / Graphics: Caution Pressure Sewer Main Before Digging, Opening or in case of Emergency Call

Product Specifications

    • WIDTH INCHES3-1/2
    • DEPTH INCHES3-1/2
    • HEIGHT INCHES66
    • COLOR FINISHWhite/Green
    • BRANDTapco®
    • CONSTRUCTIONThermoplastic Polymer
    • DESCRIPTIONRound Dome Top Utility Sewer Marker
    • MANUFACTURERS PART NUMBER113781D
    • PACKAGE QUANTITY1
    • STYLEB1977CPS
    • TYPEUtility Markers
    • WEIGHT LBS2.48

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!