TAPCO® 113782A Round Dome Utility Gas Marker, White Pole 72"H, 48" Above Ground, Yellow

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

TAPCO® 113782A Round Dome Utility Gas Marker, White Pole 72"H, 48" Above Ground, Yellow

Item #: WBB1891827

Sold By: globalindustrial.com

Usually ships in 24 to 27 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 32.95
Product Information
Customer Review
Product Q&A
Accessories
TAPCO® 113782A Round Dome Utility Gas Marker, White Pole 72"H, 48" Above Ground, Yellow

These round dome top utility markers are ideal for marking underground hazards and rights of way. 3-1/2" O.D. round white post with domed 3-1/2" I.D. color enhancer on the top. These are constructed of a durable, UV resistant, thermoplastic polymer material which is resistant to impact, ozone and hydrocarbons.

Features:
  • Utility Round Dome Marker
  • White Pole with 72" Length
  • 48" Above Ground
  • Yellow Color Enhancer Top with # B100C Graphics
  • Text / Graphics: Caution Gas Pipeline Before Digging Call Collect

Product Specifications

    • WIDTH INCHES3-1/2
    • DEPTH INCHES3-1/2
    • HEIGHT INCHES72
    • COLOR FINISHWhite/Yellow
    • BRANDTapco®
    • CONSTRUCTIONThermoplastic Polymer
    • DESCRIPTIONRound Dome Top Utility Gas Marker
    • MANUFACTURERS PART NUMBER113782A
    • PACKAGE QUANTITY1
    • STYLEB100C
    • TYPEUtility Markers
    • WEIGHT LBS2.7

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!