Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tapco® 2673-00031 6' Long Fiberglass Pedestal Utility Marker

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

Tapco® 2673-00031 6' Long Fiberglass Pedestal Utility Marker

Item #: WBB1504133

Sold By: globalindustrial.com

Usually ships in 24 to 27 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 24.95
Product Information
Customer Review
Product Q&A
Accessories
Tapco® 2673-00031 6' Long Fiberglass Pedestal Utility Marker

These 3/8" fiberglass markers are wrapped with silver-white and orange reflective sheeting to facilitate the visual location of above ground fixtures.

Features:
  • No drilling of holes required
  • Powder-coated steel bracket
  • Visible day or night
  • Fits any diameter round pedestal

Product Specifications

    • WIDTH INCHES3
    • DEPTH INCHES36
    • HEIGHT INCHES75
    • COLOR FINISHRed/White
    • BRANDTapco®
    • CONSTRUCTIONFiberglass
    • DESCRIPTIONFiberglass Pedestal Utility Marker
    • MANUFACTURERS PART NUMBER2673-00031
    • PACKAGE QUANTITY1
    • TYPEUtility Markers

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!