Take 15% off your entire order!

Offer applied at checkout

Heskins PermaStripe® Heavy Duty Floor Marking Tape, Black/Yellow, 2" x 98'

Heskins PermaStripe® Heavy Duty Floor Marking Tape, Black/Yellow, 2" x 98'

Item #: WBB1885584

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Red/White
  • Black/Yellow
  • Yellow

Black/Yellow

Price: $116.95

Save $5.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Heskins PermaStripe® Heavy Duty Floor Marking Tape, Black/Yellow, 2" x 98'

Floor marking tape does not come any tougher than PermaStripe®, the material designed to meet modern 5S requirements. The construction is a solid homogenous piece of flexible plastic 0.043" thick. The color on this tape cannot be removed by solvents or scraped away, and the tape will not snap when removed. Each roll is produced individually with the adhesive coated edge to edge. Installation couldn't be easier, peel back the liner and simply stick down. You instantly have the stripe you desire

Product Specifications

  • LENGTH INCHES1176
  • LENGTH FEET98
  • WIDTH INCHES2
  • COLOR FINISHBlack/Yellow
  • BRANDHeskins LLC
  • CONSTRUCTIONPVC
  • DESCRIPTIONPermaStripe® Floor Marking Tape
  • MANUFACTURERS PART NUMBER6901005000030DUA
  • PACKAGE QUANTITY1
  • SELF-ADHESIVE/GUMMEDYes
  • STYLEStriped
  • THICKNESS INCHES.043
  • THICKNESS MIL4.3
  • TYPEFloor Marking Tape
  • WEIGHT LBS5.86
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Heskins PermaStripe® Heavy Duty Floor Marking Tape, Black/Yellow, 2" x 98'

Heskins PermaStripe® Heavy Duty Floor Marking Tape, Black/Yellow, 2" x 98'

Item #: WBB1885584

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant