Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stearns® Challenger™ Anti-Exposure Work Suit, USCG Type V, Orange, Nylon, 2XL
See all 14 items in product family

Stearns® Challenger™ Anti-Exposure Work Suit, USCG Type V, Orange, Nylon, 2XL

Item #: WBB1642685

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $499.99 Save up to 22%
Price: $ 391.95
Product Information
Customer Review
Product Q&A
Accessories
Stearns® Challenger™ Anti-Exposure Work Suit, USCG Type V, Orange, Nylon, 2XL

A Stearns® Challenger™ Anti-Exposure Work Suit is the ultimate defense against the uncompromising cold water that seizes lakes, rivers and seas every year. They're designed to keep you warm on the boat and in the water. Adjustable ankle, thigh and wrist straps help trap the heat, and an insulated hood keeps out harsh wind and rain. If an emergency arises, an inflatable neck support keeps you floating in position to search for help and 3M™ Scotchlite™ Reflective Material SOLAS-grade 6755 on each shoulder makes it easier to see you-no matter the situation. The suit's waist belt and leg zippers make quick work of taking it on and off over work boots, and a double layer of durable nylon fabric prevents wear on the knees and seat. You'll even have the gear you need for just about any job on the ship when you store it in one of six roomy pockets, including two with handwarmers.

Features:
  • US Coast Guard-approved Type V performance
  • Ultimate defense against the cold on board and in the water
  • Adjustable ankle, thigh and wrist straps help trap the heat
  • Insulated hood keeps out harsh wind and rain
  • Inflatable neck support keeps you floating in position to search for help
  • 62 sq. in. (400 sq. cm) 3M™ Scotchlite™ Reflective Material SOLAS-grade 6755 on panels for added visibility
  • Waist belt and leg zippers for quick work of taking it on and off over work boots
  • Double layer of durable nylon fabric prevents wear on the knees and seat
  • Six roomy pockets, including two with handwarmers
  • Durable construction: nylon shell and PVC flotation foam
  • 15.5 lbs. (69 Newtons) buoyancy

Product Specifications

    • BUOYANCY15.5 lbs.
    • DESCRIPTIONChallenger™ Anti-Exposure Work Suit
    • MANUFACTURERS PART NUMBER3000002911
    • COLOROrange
    • FITS CHEST SIZE50" - 52"
    • CLOSURE TYPEZipper
    • SIZE2XL
    • APPROVALUSCG Type V
    • MATERIAL(S)Nylon
    • TYPEAnti-Exposure
    • PACKAGE QUANTITY1
    • BRANDStearns®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!