Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stearns® I595 Ice Rescue Suit, 100% Closed-cell Neoprene, Red/Black, Universal
See all 3 items in product family

Stearns® I595 Ice Rescue Suit, 100% Closed-cell Neoprene, Red/Black, Universal

Item #: WBB1642621

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $629.99 Save up to 20%
Price: $ 504.00
Product Information
Customer Review
Product Q&A
Accessories
Stearns® I595 Ice Rescue Suit, 100%% situations when harsh, icy conditions are unavoidable, get the Stearns® Ice Rescue Suit. Made with 100% closed-cell neoprene and featuring a built-in chest harness with stainless steel D-rings for improved lift assistance and added clip-on storage, you'll be ready to tackle even the most formidable outdoor rescue scenarios. 3M™ Scotchlite™ SOLAS-grade reflective strips increase visibility and five-fingered gloves allow for maximum dexterity while thick-soled, heavy- tread boots provide sure footing-even on ice. Multiple ice pick pockets on wrist and torso areas fit all brands of ice picks, providing quick, direct access to tools when you need them. Reinforced knees and elbows ensure comfort and durability, and the off-set zipper on face guard better protects the skin from wet, freezing weather. Break the ice - and protect yourself while you're protecting others - with the Stearns® Ice Rescue Suit.

Features:
  • Made with 100% closed-cell neoprene
  • Chest harness with stainless steel D-rings for improved lift assistance and added clip-on storage
  • 3M™ Scotchlite™ SOLAS-grade reflective strips on front and back for high visibility
  • Built-in ice pick pockets on wrist and torso areas fit all brands of ice picks
  • Five-fingered gloves for dexterity in the water
  • Thick-soled, heavy- tread boots for sure footing, even on ice
  • Reinforced knees and elbows and off-set zipper on face guard better protects the body from harsh outdoor conditions
  • Universal-fit boots
  • Not USCG-approved, reduced buoyancy

Product Specifications

    • DESCRIPTIONIce Rescue Suit
    • MANUFACTURERS PART NUMBER2000027422
    • CLOSURE TYPEZipper
    • SIZEUniversal
    • APPROVALNot USCG Approved
    • MATERIAL(S)5mm Neoprene
    • TYPEIce Rescue
    • PACKAGE QUANTITY1
    • BRANDStearns®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.40.41:105