Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stearns® Rapid Rescue Extreme™ Surface Dry Suit, Nylon, 2XL
See all 5 items in product family

Stearns® Rapid Rescue Extreme™ Surface Dry Suit, Nylon, 2XL

Item #: WBB1642734

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $599.99 Save up to 10%
Price: $ 537.00
Product Information
Customer Review
Product Q&A
Accessories
Stearns® Rapid Rescue Extreme™ Surface Dry Suit, Nylon, 2XL

Submerge yourself in confident comfort with the Stearns® Rapid Rescue Extreme™ Surface Suit. Developed with ultra-breathable fabric and internal suspenders that keep the suit in place, This suit provides the best in optimum comfort that stays put. A quick-access entry zipper and built-in waterproof socks make for rapid dressing, while latex seals and neoprene seal protectors around the neck and wrists prevent water from entering the suit-keeping you warm, dry and equipped to perform. As you move in the water, you will find the added relief zipper and air purge valve allow for the instant release of pent up air, and reflective tape around the wrists increase visibility, helping others see you. Reinforced Cordura® fabric knees and elbows offer added durability too, ensuring your dry suit stands up to the severity of water rescue wear for years to come. Achieve durable comfort in the water - and on the job - with the Stearns® Rapid Rescue Extreme™ Surface Suit.

Features:
  • Made with extra-breathable fabric and internal suspenders that keep the suit in place
  • Latex and neoprene seals around the neck and wrists keep moisture out and you dry
  • Reinforced Cordura® fabric knees and elbows offer added durability
  • Relief zipper and air purge valve instantly release pent up air
  • Quick-access entry zipper and built-in waterproof socks make for rapid dressing
  • Reflective tape around wrists deliver increased visibility.

Product Specifications

    • DESCRIPTIONRapid Rescue Extreme™ Surface Suit
    • MANUFACTURERS PART NUMBER2000023960
    • COLOROrange/Black
    • CLOSURE TYPEZipper
    • SIZE2XL
    • MATERIAL(S)Nylon
    • TYPEDrysuit
    • PACKAGE QUANTITY1
    • BRANDStearns®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!