Take 15% off your entire order!

Offer applied at checkout

+

Stearns® Force™ II Life Vest, USCG Type V, Orange, PVC Coated, Oversize

Stearns® Force™ II Life Vest, USCG Type V, Orange, PVC Coated, Oversize

Item #: WBB1642711

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$59.99 up to 17% OFF

Price: $49.95

Save $2.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Stearns® Force™ II Life Vest, USCG Type V, Orange, PVC Coated, Oversize

Help keep yourself safe during a challenging day offshore with the StearnsJ Force™ II Life Vest. You'll be prepared to tackle the job ahead with this rugged-wear US Coast Guard-approved PFD created with Aquafoam™ Flotation Foam that retains buoyancy, even when punctured. Featuring 3M™ Scotchlite™ SOLAS-grade reflective strips that enhance visibility, two encircling belts with snag-free Delrin™ buckles and an easy-to-clean PVC coat, this vest is ready for whatever the day may bring. Added safety features of this PFD include compatibility with most types of fall protection harnesses and a self-extinguishing ASTM1692-74 design.

Features:
  • US Coast Guard-approved
  • Aquafoam™™ reflective strips on the front and back improve visibility
  • Dual encircling belts with snag-resistant buckles securely adhere to the body
  • Delrin™ snap buckles and D-ring for added convenience /li>
  • Compatible with most types of fall protection harnesses for added safety
  • USCG Type V Vest
  • I223 The Force II - USCG Approval
  • 17.5 lbs. (78 Newton) buoyancy

Product Specifications

  • BUOYANCY17.5 lbs.
  • TYPELife Vest
  • GRADEIndustrial
  • APPROVALS OR CERTIFICATIONSUSCG Type V
  • DESCRIPTIONForce™ II Life Vest
  • MANUFACTURERS PART NUMBER2000015183
  • BRANDStearns®
  • PACKAGE QUANTITY1
  • CLOSURE TYPEBuckle
  • SIZEOversize
  • MATERIAL(S)PVC Coated
  • COLOROrange
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Stearns® Force™ II Life Vest, USCG Type V, Orange, PVC Coated, Universal

Item #: B1642735

Not Yet Rated

Usually ships in 12 to 15 days

$49.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Stearns® Force™ II Life Vest, USCG Type V, Orange, PVC Coated, Oversize

Stearns® Force™ II Life Vest, USCG Type V, Orange, PVC Coated, Oversize

Item #: WBB1642711

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Stearns® Force™ II Life Vest, USCG Type V, Orange, PVC Coated, Oversize
    Stearns® Force™ II Life Vest, USCG Type V, Orange, PVC Coated, Oversize
    Stearns® Force™ II Life Vest, USCG Type V, Orange, PVC Coated, Oversize
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant