Take 15% off your entire order!

Offer applied at checkout

Stearns® Powerboat™ Flotation Jacket, USCG Type III, Navy, Nylon, 2XL

Stearns® Powerboat™ Flotation Jacket, USCG Type III, Navy, Nylon, 2XL

Item #: WBB1642582

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$279.99 up to 15% OFF

Price: $238.95

Save $11.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Stearns® Powerboat™ Flotation Jacket, USCG Type III, Navy, Nylon, 2XL

Get extreme protection and trim design with the US Coast Guard-approved Stearns® Powerboat™ Jacket. This water-resistant, coated nylon shell jacket is filled with PVC foam for a minimum 15.5 lbs. (69 Newtons) of buoyancy, making it great for deep water use. It also features 3M™ Scotchlite™ SOLAS-grade reflective strips, which provide enhanced visibility and an improved fit waistband and wrist cuffs that won't soak up water when wet-ensuring true-to-form wear. Multiple pockets with hook-and-loop closures offer secure storage for all your small gear too, making the Stearns® Powerboat™ Jacket suitable for any kind of wet weather you come across.

Features:
  • US Coast Guard-approved
  • Water-resistant, coated nylon shell and bomber style design
  • 3M™ Scotchlite™ SOLAS-grade reflective strips on arms and shoulders enhance visibility
  • Improved fit waistband and wrists won't soak up water when wet, ensuring true-to-form wear
  • Multiple pockets with hook-and-loop closure for more secure storage
  • 15.5 lbs. (69 Newtons) of buoyancy

Product Specifications

  • PACKAGE QUANTITY1
  • CLOSURE TYPEZipper
  • SIZE2XL
  • MATERIAL(S)Nylon
  • COLORNavy
  • BUOYANCY15.5 lbs.
  • TYPEFlotation Jacket
  • APPROVALS OR CERTIFICATIONSUSCG Type III
  • DESCRIPTIONPowerboat™ Flotation Jacket
  • MANUFACTURERS PART NUMBER3000002969
  • BRANDStearns®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Stearns® Powerboat™ Flotation Jacket, USCG Type III, Navy, Nylon, 2XL

Stearns® Powerboat™ Flotation Jacket, USCG Type III, Navy, Nylon, 2XL

Item #: WBB1642582

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant