Take 15% off your entire order!

Offer applied at checkout

Stearns® Powerboat™ Flotation Jacket, USCG Type III, Orange/Black, Nylon, XL

Stearns® Powerboat™ Flotation Jacket, USCG Type III, Orange/Black, Nylon, XL

Item #: WBB1642623

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$279.99 up to 15% OFF

Price: $238.95

Save $11.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Stearns® Neoprene Cold Water Gloves, Black, 2XL, 1 Pair

Features:
  • 2-mm neoprene cold weather gloves specially-glued and blind-stitched for a secure, comfortable fit
  • Rugged shark skin palm for a sure grip

Product Specifications

  • PACKAGE QUANTITY1
  • CLOSURE TYPEZipper
  • SIZEXL
  • MATERIAL(S)Nylon
  • COLOROrange/Black
  • BUOYANCY15.5 lbs.
  • TYPEFlotation Jacket
  • APPROVALS OR CERTIFICATIONSUSCG Type III
  • DESCRIPTIONPowerboat™ Flotation Jacket
  • MANUFACTURERS PART NUMBER3000002984
  • BRANDStearns®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Stearns® Powerboat™ Flotation Jacket, USCG Type III, Orange/Black, Nylon, XL

Stearns® Powerboat™ Flotation Jacket, USCG Type III, Orange/Black, Nylon, XL

Item #: WBB1642623

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant