Take 15% off your entire order!

Offer applied at checkout

Stearns® Work Zone Gear™ Life Vest, USCG Type III, Hi-Viz Green, Nylon, XL

Stearns® Work Zone Gear™ Life Vest, USCG Type III, Hi-Viz Green, Nylon, XL

Item #: WBB1642669

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $110.95

Save $5.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Stearns® Work Zone Gear™ Life Vest, USCG Type III, Hi-Viz Green, Nylon, XL

Stearns® Work Zone Gear™ Vests are essential gear for the crew looking for comfortable, high-visibility protection on the water. The reason: they're built for long, tough work. Lightweight, durable Crosstech® flotation foam and polyester outer shell are durable. A couple adjustable encircling body straps and zippered front offer a customized fit. Large arm holes and low necklines make for easy movement, and two pockets with hook-and-loop tape closures keep tools close.

Features:
  • US Coast Guard-approved Type III yellow safety vest
  • Comfortable, high-visibility protection on the water
  • 3M™ Scotchlite™ Reflective Material SOLAS-grade 6187 on panels
  • ISEA 107-2010 Class 2Durable construction-lightweight Crosstech® flotation foam and polyester outer shell
  • Two body straps and zippered front for a customized fit
  • Large arm holes and low necklines for easy movement
  • Two pockets with hook-and-loop tape closures keep tools close
  • D-rings for attaching gear

Product Specifications

  • PACKAGE QUANTITY1
  • CLOSURE TYPEZipper
  • SIZEXL
  • MATERIAL(S)Nylon
  • COLORHi-Viz Green
  • BUOYANCY15.5 lbs.
  • TYPELife Vest
  • GRADEFishing
  • APPROVALS OR CERTIFICATIONSUSCG Type III
  • DESCRIPTIONWork Zone Gear™ Life Vest
  • MANUFACTURERS PART NUMBER3000001120
  • BRANDStearns®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Stearns® Work Zone Gear™ Life Vest, USCG Type III, Hi-Viz Green, Nylon, 3XL

Item #: B1642743

Not Yet Rated

Usually ships in 12 to 15 days

$111.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Stearns® Work Zone Gear™ Life Vest, USCG Type III, Hi-Viz Green, Nylon, XL

Stearns® Work Zone Gear™ Life Vest, USCG Type III, Hi-Viz Green, Nylon, XL

Item #: WBB1642669

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant