Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kemp 40" Rescue Tube With Plastic Clips, Orange, 10-202-ORG

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Kemp 40" Rescue Tube With Plastic Clips, Orange, 10-202-ORG

Item #: WBB2193607

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 41.95
Product Information
Customer Review
Product Q&A
Accessories
Kemp 40" Rescue Tube With Plastic Clips, Orange, 10-202-ORG

Popular rescue tube comes with plastic clips and is best used for pools or lakefronts. Not recommended for oceans or waterparks.

Product Specifications

    • CAPACITY1 Person
    • BUOYANCY30 lbs.
    • LENGTH INCHES40
    • DESCRIPTIONRescue Tube, Plastic Clips
    • MANUFACTURERS PART NUMBER10-202-ORG
    • WEIGHT LBS3.4
    • COLOROrange
    • CLOSURE TYPEClips
    • LIMITED WARRANTY1 Year
    • SHELF/SERVICE LIFE10 Years
    • PACKAGE QUANTITY1
    • BRANDKemp USA

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!