Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kemp Rescue Tube Cover With Hole for Seal Easy Mask, 10-402

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Kemp Rescue Tube Cover With Hole for Seal Easy Mask, 10-402

Item #: WBB2193647

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $18.00 Save up to 12%
Price: $ 15.75
Product Information
Customer Review
Product Q&A
Accessories
Kemp Rescue Tube Cover With Hole for Seal Easy Mask, 10-402

This tube cover is great for not just protecting the rescue tube, but also allowing easy access to the user’s CPR or seal easy mask. This is very popular with waterparks or where the seal easy mask is used. This cover fits all 40" and 50" rescue tubes.

Product Specifications

    • LIMITED WARRANTY1 Year
    • WEIGHT LBS1
    • CAPACITY1 Person
    • PACKAGE QUANTITY1
    • COLORRed
    • SHELF/SERVICE LIFE10 Years
    • DESCRIPTIONRescue Tube Cover
    • MANUFACTURERS PART NUMBER10-402
    • BRANDKemp USA

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!