null Sakrete® High Strength Concrete Mix, 60 Lb. Bag - 65200940 - Pkg Qty 56 | B650949 - GLOBALindustrial.com
SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Sakrete® High Strength Concrete Mix, 60 Lb. Bag - 65200940 - Pkg Qty 56

40 lb. Bag Shown

Sakrete® High Strength Concrete Mix, 60 Lb. Bag - 65200940 - Pkg Qty 56

Item #: WBB650949

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$6.80 ea.

Price: $380.80 / Pkg of 56

Save $19.04 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Sakrete® High Strength Concrete Mix, 80 Lb. Bag - 65200390 - Pkg Qty 42

Sakrete® High Strength Concrete Mix, 80 Lb. Bag - 65200390 - Pkg Qty 42

Sakrete® Natural Play Sand, 50 Lb. Bag - 40100301 - Pkg Qty 56

Sakrete® Natural Play Sand, 50 Lb. Bag - 40100301 - Pkg Qty 56

Sakrete® Tube Sand, 70 Lb. Bag - 65305345 - Pkg Qty 45

Sakrete® Tube Sand, 70 Lb. Bag - 65305345 - Pkg Qty 45

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

DRYLOK® Latex Base Concrete Protector with SALTLOK 5 Gallon - 29915

DRYLOK® Latex Base Concrete Protector with SALTLOK 5 Gallon - 29915

A quality mixture of sand, coarse aggregate and cementitious materials. For repair and building jobs where concrete thickness exceeds 2 inches (50 mm). Ideal for pouring footings, setting posts and poles, and building walkways, driveways, patios and steps. When used as directed, SAKRETE High Strength Concrete Mix meets or exceeds the strength specifications in ASTM C 387. 60 lb. bag. Coverage depends on thickness of application.

Weights & Dimensions

  • Size 60 lb. Bag
  • Coverage 0.45 Cu. Ft.

Product Details

  • Type High Strength
  • Brand Sakrete
  • Package Quantity 1
  • Description Concrete Mix
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Sakrete® High Strength Concrete Mix, 60 Lb. Bag - 65200940 - Pkg Qty 56

Sakrete® High Strength Concrete Mix, 60 Lb. Bag - 65200940 - Pkg Qty 56

Item #: WBB650949

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant