Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WB641117

MPN #: 1400701SS

SaltDogg Slide-In Salt/Sand Spreader, Stainless, 1.5 Cu. Yd. Capacity - 1400701SS

|
Questions & Answers (0)
PRICE
$12,894.00
Out of stock, please check back soon.
The 1.5 cu yd. spreader is constructed of only the highest grade 304 stainless steel is ideal for use in 3/4 Ton + pick up trucks. Two 12 Volt DC motors control the 12" wide pintle drag chain (3/4 HP) and 14" spinner (1/2 HP). Designed for use with bulk salt and/or a sand & salt mix. The entire assembly ships complete with an in-cab variable controller for precision application control, a powder coated steel top screen, ratchet style tie down kit, and stainless inverted V. The high flow chute assembly is fed via a lever operated friction lock feedgate for material flow adjustment, and can be adjusted up to 11.5" in height for various vehicle heights. 1 Year Limited Warranty.

This product will be restocked soon

Notify mewhen this product is back in stock

Upgrade or save on comparable products

Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.