Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB3169246

MPN #: JT9-577515

JET® Sanding Belt, Aluminum Oxide, 40 Grit, 48"L x 2"W, Pack of 3

Product Description

The workhorse of abrasives, Aluminum Oxide is commonly used on soft and hard woods, nonferrous metals such as aluminum, and certain steels. Keep a supply of extra belts on hand. Worn, torn or scratched belts can impact the quality of your results and should be replaced.

Features:
  • 40 Grit


PRICE
$37.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width2 in

Product Details

Package Quantity3
ColorRed
Manufacturers Part NumberJT9-577515
Grit40
GradeCoarse
Product TypeSanding Belts
Abrasive MaterialAluminum Oxide
BrandJET