Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB3169233

MPN #: JT9-577501

JET® Sanding Belt, Aluminum Oxide, 80 Grit, 72"L x 2"W, Pack of 3

Product Description

The workhorse of abrasives, Aluminum Oxide is commonly used on soft and hard woods, nonferrous metals such as aluminum, and certain steels. This authentic JET® replacement part is designed specifically for your tool and guaranteed to perform to OEM specs.

Features:
  • 80 Grit


PRICE
$24.50

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 in
Width2 in

Product Details

Package Quantity3
ColorRed
Manufacturers Part NumberJT9-577501
Grit80
GradeCoarse
Product TypeSanding Belts
Abrasive MaterialAluminum Oxide
BrandJET