- Constructed of all welded, heavy duty, sanitary aluminum.
- 1-3/4" x 1-1/2" cross tubes for improved air circulation.
Sani-Adjustable Aluminum Tubular Shelf, 72"W x 18"D
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$289.95
1
1
Ships in 96 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 18 in |
| Depth | 18 in |
| Weight Capacity | 2000 lbs |
Product Details
| Type | Aluminum Shelf |
| Shelf Type | Tubular |
| Shelf Capacity | 2000 lbs |
| Accessory Type | Shelf |
| Country of Origin | USA |
| Material | Aluminum |
| Unit Type | Tubular Shelf |
| Brand | Winholt |
Compliance & Certifications
| NSF Certified | Yes |