SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Awntech SANT21-4N Window/Entry Awning 4-3/8'W x 2-9/16'H x 1'D Navy

Awntech SANT21-4N Window/Entry Awning 4-3/8'W x 2-9/16'H x 1'D Navy

Item #: WBB1987367

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $385.95

Save $19.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Awntech SANT21-4BBW Window/Entry Awning 4-3/8'W x 2-9/16'H x 1'D Bright Blue/White

Awntech SANT21-4BBW Window/Entry Awning 4-3/8'W x 2-9/16'H x 1'D Bright Blue/White

Awntech SANT21-4KW Window/Entry Awning 4-3/8'W x 2-9/16'H x 1'D Black/White

Awntech SANT21-4KW Window/Entry Awning 4-3/8'W x 2-9/16'H x 1'D Black/White

Awntech SANT21-4G Window/Entry Awning 4-3/8'W x 2-9/16'H x 1'D Gray

Awntech SANT21-4G Window/Entry Awning 4-3/8'W x 2-9/16'H x 1'D Gray

Awntech SANT21-4LW Window/Entry Awning 4-3/8'W x 2-9/16'H x 1'D Linen/White

Awntech SANT21-4LW Window/Entry Awning 4-3/8'W x 2-9/16'H x 1'D Linen/White

Awntech H22-3KN, Standing Seam 3-11/16'W x 2'H x 2'D Awning Black

Awntech H22-3KN, Standing Seam 3-11/16'W x 2'H x 2'D Awning Black

Awntech RF22-4G, Window/Entry Awning 4' 4-1/2" W x 2'D x 2' 7"H Gray

Awntech RF22-4G, Window/Entry Awning 4' 4-1/2" W x 2'D x 2' 7"H Gray

Awntech H23-6COP, Standing Seam Awning 6' 8"W x 3'D x 2'H Copper

Awntech H23-6COP, Standing Seam Awning 6' 8"W x 3'D x 2'H Copper

Awntech H23-4K, Metal Standing Seam Awning 4' 8"W x 3'D x 2'H

Awntech H23-4K, Metal Standing Seam Awning 4' 8"W x 3'D x 2'H

Awntech RR22-3N, Window/Entry Awning 3-3/8'W x 2-9/16'H x 2'D Navy

Awntech RR22-3N, Window/Entry Awning 3-3/8'W x 2-9/16'H x 2'D Navy

Awntech RR22-3S, Window/Entry Awning 3-3/8'W x 2-9/16'H x 2'D Sage

Awntech RR22-3S, Window/Entry Awning 3-3/8'W x 2-9/16'H x 2'D Sage

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Awntech SANT21-4N Window/Entry Awning 4-3/8'W x 2-9/16'H x 1'D Navy

Santa Fe® twisted metal rope awning by Awntech® This awning will add architectural elegance to any home or business . The Santa Fet® is most popular with upscale homes and restaurants. But don't be fooled by the beauty and the elegance of the Santa Fe®. Although easy to assemble, it has a full frame underneath and it has been engineered and tested to withstand serious weather conditions. Don't be fooled by other modular awnings in the market. They will collapse and rip away from your home in gusty wind conditions. Our stationary awnings are not added to the product line until they can withstand very high winds and snow loads. The Santa Fe® canopy is made from Beauty-Mark® Acrylic Fabrics, woven from 100% solution dyed acrylic anti-microbial yarns and treated with UV and water resistant coatings. Beauty-Mark® fabrics are available in many designer solids and stripes but the dome style awnings are not available in striped colors. Other options include trim color and valance style

Features:
  • An elegant open ended twisted metal arm awning
  • Commercial and residential applications
  • Aluminum frame, easy to assemble and install
  • 100% solution dyed and rust, fade and mildew resistant acrylic fabric
  • 5 Year limited warranty

Weights & Dimensions

  • Assembled Depth 12 in
  • Mounting Space Required 10 in
  • Height 31 in
  • Min Mounting Height 84 in
  • Projection From Wall 12 in
  • Weight 21 lbs
  • Assembled Width 52-1/2 in

Product Details

  • Type Window/Entry Fixed Awning
  • Frame Color Family Black
  • Brand Awntech
  • Series Santa Fe
  • Material Aluminum
  • Manufacturers Part Number SANT21-4N
  • Color Family Blue

Warranty

  • Warranty 5-Year Limited
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Awntech SANT21-4N Window/Entry Awning 4-3/8'W x 2-9/16'H x 1'D Navy

Awntech SANT21-4N Window/Entry Awning 4-3/8'W x 2-9/16'H x 1'D Navy

Item #: WBB1987367

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Awntech SANT21-4N Window/Entry Awning 4-3/8'W x 2-9/16'H x 1'D Navy
    Awntech SANT21-4N Window/Entry Awning 4-3/8'W x 2-9/16'H x 1'D Navy
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant