+

Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Awntech SANT21-7S Window/Entry Awning 7-3/8'W x 2'H x 1'D Sage
Santa Fe® twisted metal rope awning by Awntech® This awning will add architectural elegance to any home or business . The Santa Fet® is most popular with upscale homes and restaurants. But don't be fooled by the beauty and the elegance of the Santa Fe®. Although easy to assemble, it has a full frame underneath and it has been engineered and tested to withstand serious weather conditions. Don't be fooled by other modular awnings in the market. They will collapse and rip away from your home in gusty wind conditions. Our stationary awnings are not added to the product line until they can withstand very high winds and snow loads. The Santa Fe® canopy is made from Beauty-Mark® Acrylic Fabrics, woven from 100% solution dyed acrylic anti-microbial yarns and treated with UV and water resistant coatings. Beauty-Mark® fabrics are available in many designer solids and stripes but the dome style awnings are not available in striped colors. Other options include trim color and valance style
Features:
Santa Fe® twisted metal rope awning by Awntech® This awning will add architectural elegance to any home or business . The Santa Fet® is most popular with upscale homes and restaurants. But don't be fooled by the beauty and the elegance of the Santa Fe®. Although easy to assemble, it has a full frame underneath and it has been engineered and tested to withstand serious weather conditions. Don't be fooled by other modular awnings in the market. They will collapse and rip away from your home in gusty wind conditions. Our stationary awnings are not added to the product line until they can withstand very high winds and snow loads. The Santa Fe® canopy is made from Beauty-Mark® Acrylic Fabrics, woven from 100% solution dyed acrylic anti-microbial yarns and treated with UV and water resistant coatings. Beauty-Mark® fabrics are available in many designer solids and stripes but the dome style awnings are not available in striped colors. Other options include trim color and valance style
Features:
- An elegant open ended twisted metal arm awning
- Commercial and residential applications
- Aluminum frame, easy to assemble and install
- 100% solution dyed and rust, fade and mildew resistant acrylic fabric
- 5 Year limited warranty
Weights & Dimensions
- Assembled Depth 12 in
- Mounting Space Required 10 in
- Height 24 in
- Min Mounting Height 84 in
- Projection From Wall 12 in
- Weight 30 lbs
- Assembled Width 88-1/2 in
Product Details
- Type Window/Entry Fixed Awning
- Frame Color Family Black
- Brand Awntech
- Series Santa Fe
- Material Aluminum
- Manufacturers Part Number SANT21-7S
- Color Family Green
Warranty
- Warranty 5-Year Limited
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.

Awntech SANT21-7S Window/Entry Awning 7-3/8'W x 2'H x 1'D Sage
$578.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories