Enhance the visual presentation of your menu items. Dependable molded fiber products provide extra-strength absorbency. Perfect for fried, baked or broiled foods.
Chinet® Savaday Molded Fiber Flat Food Tray, 16"W x 12"D, White, Pack of 200
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$215.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Depth | 12 in |
| Size | 16 x 12 |
Product Details
| Type | Tray |
| Color | White |
| Made in the USA | Yes |
| Material | Molded Fiber |
| Description | Savaday Molded Fiber Flat Food Tray |
| Recyclable/Compostable | Recyclable |
| Number of Compartments | 1 |
| Package Quantity | 200 |
| Manufacturers Part Number | 20803 |
| Shape | Rectangle |
| Brand | Chinet |