x

Take 15% off your entire order!

Offer applied at checkout

ESAB® Savage A40 Variable Shade (9-13) Welding Helmet, Black, 4 Arc, 3.93" X 1.96" View Area

ESAB® Savage A40 Variable Shade (9-13) Welding Helmet, Black, 4 Arc, 3.93" X 1.96" View Area

Item #: WBB2400403

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$159.00 up to 12% OFF

Price: $139.95

Save $7.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

The SAVAGE A40 helmet has been designed to meet the needs of a variety of welders, providing a high tech lightweight shell to protect from heat, sparks and spatter. Utilizing the latest ADF technology, the welding lens gives a high clarity of view with True Color, resulting in an excellent optical quality. The SAVAGE A40 helmet provides ideal functionality, performance and comfort to the occasional welder, maintenance and construction workers through to the professional welder. Features: External shade adjustment between DIN 9 and DIN 13 and an optical class of 1/1/1/2. Delay and sensitivity can be adjusted from the inside. Four arc sensors for higher auto darkening response. Wider coverage and a larger viewing area of 100 x 50 mm (3.93 x 1.96 in.) that offers a wide field of vision and increased spatial awareness. Sensitivity control is an adaptable feature useful when welding low amp TIG for better reaction to darker arc light. Delay control enabling the welder to set how long the lens stays dark after the welding arc stops. Short delay helps get the job done faster during tack welding, while longer delay is useful for high amperage welding. Externally activated Grind Button. Shade 4 Grind Mode. True Color allowing for a brighter view and enhanced color definition.



  • BRAND ESAB
  • MANUFACTURERS PART NUMBER 0700000480
  • WIDTH INCHES 8-1/2
  • DEPTH INCHES 10
  • VIEWING AREA 3.93"(99.82mm) x 1.96"(49.78mm)
  • PACKAGE QUANTITY 1
  • NUMBER OF ARC SENSORS 4
  • ADJUSTABLE SHADE RANGE 9 to 13
  • GRIND MODE Yes
  • USES Stainless Steel
  • LENS SPEED 1/10-9/10 Second Switching Speed
  • COLOR Black
  • TIG CAPABILITIES Low Amp TIG
  • HEAD GEAR 3-Point Adjustable
  • WEIGHT LBS 1.16
  • LENS QUALITY DIN Rating 1/1/1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ESAB® Savage A40 Variable Shade (9-13) Welding Helmet, Black, 4 Arc, 3.93" X 1.96" View Area

ESAB® Savage A40 Variable Shade (9-13) Welding Helmet, Black, 4 Arc, 3.93" X 1.96" View Area

Item #: WBB2400403

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant