Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Hudson SBT-1CS/SS 5/16-18 1" Stainless Steel Ball 5/16" Stud in Steel Housing Hardened & Plated

Hudson SBT-1CS/SS 5/16-18 1" Stainless Steel Ball 5/16" Stud in Steel Housing Hardened & Plated

Item #: WBB1596174

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $20.75

Save $1.04 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Mobile Reversible Whiteboard With Silver Frame, 72"W x 48"H

Global Industrial™ Mobile Reversible Whiteboard With Silver Frame, 72"W x 48"H

Hudson Bearings 1" Carbon Steel Main Ball with 1/4" Stud in a Carbon Steel Housing SBT-1CS 1/4

Hudson Bearings 1" Carbon Steel Main Ball with 1/4" Stud in a Carbon Steel Housing SBT-1CS 1/4

Global Industrial™ Portable, Flexible & Expandable Conveyor Steel Skate Wheels,6'2"-24'8", 24"W

Global Industrial™ Portable, Flexible & Expandable Conveyor Steel Skate Wheels,6'2"-24'8", 24"W

Hudson Bearings 1" Carbon Steel Main Ball with 2 Hole Flange Carbon Steel Housing BT-1CS - 2"W - Pkg Qty 25

Hudson Bearings 1" Carbon Steel Main Ball with 2 Hole Flange Carbon Steel Housing BT-1CS - 2"W - Pkg Qty 25

Hudson Bearings 1" Carbon Steel Main Ball 5/16" Stud in Carbon Steel Housing SBT-1CS 5/16 - 1-3/4"W

Hudson Bearings 1" Carbon Steel Main Ball 5/16" Stud in Carbon Steel Housing SBT-1CS 5/16 - 1-3/4"W

Hudson Bearings 1" Nylon Ball Carbon Steel Low-Profile Flying Saucer Ball Transfer NFSBT-1CS

Hudson Bearings 1" Nylon Ball Carbon Steel Low-Profile Flying Saucer Ball Transfer NFSBT-1CS

Hudson Bearings 1-1/2" Carbon Steel Main Ball 4 Hole Flange Carbon Steel Housing BT-1 1/2CS

Hudson Bearings 1-1/2" Carbon Steel Main Ball 4 Hole Flange Carbon Steel Housing BT-1 1/2CS

Hudson Bearings 5/8" Carbon Steel Machined Drop-In Ball Transfer MBT-5/8CS

Hudson Bearings 5/8" Carbon Steel Machined Drop-In Ball Transfer MBT-5/8CS

Hudson Bearings 1" Carbon Steel Low Profile Flying Saucer Ball Transfer FSBT-1CS

Hudson Bearings 1" Carbon Steel Low Profile Flying Saucer Ball Transfer FSBT-1CS

Ashland Threaded 1/4-20 Stud Ball Transfer 14038 1" Dia. Carbon Steel Ball 75 Lb

Ashland Threaded 1/4-20 Stud Ball Transfer 14038 1" Dia. Carbon Steel Ball 75 Lb

Hudson NSBT-1CS 1/4-20 1" Nylon Ball 1/4" Stud in Carbon Steel Housing Hardened & Plated

Hudson NSBT-1CS 1/4-20 1" Nylon Ball 1/4" Stud in Carbon Steel Housing Hardened & Plated

Hudson SBT-1SS-3/18-16 1" Stainless Steel Ball 3/8" Stud in Stainless Steel Housing

Hudson SBT-1SS-3/18-16 1" Stainless Steel Ball 3/8" Stud in Stainless Steel Housing

Hudson SBT-1SS-1/4-20 1" Stainless Steel Ball 1/4" Stud in Stainless Steel Housing

Hudson SBT-1SS-1/4-20 1" Stainless Steel Ball 1/4" Stud in Stainless Steel Housing

Global Industrial™ Steel Storage Cabinet, Recessed Handle, 36"Wx18"Dx72"H, Gray, Unassembled

Global Industrial™ Steel Storage Cabinet, Recessed Handle, 36"Wx18"Dx72"H, Gray, Unassembled

Global Industrial™ Rubber Wheel And Tire Chock, 10"L x 8"W x 6"H

Global Industrial™ Rubber Wheel And Tire Chock, 10"L x 8"W x 6"H

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

Hudson SBT-1CS/SS 5/16-18 1" Stainless Steel Ball 5/16" Stud in Steel Housing Hardened & Plated

Hudson Bearings is an innovative domestic manufacturer of ball transfers. Stud Mounted units feature a hardened and zinc plated mounting cup and a foam seal. Housing options include stainless steel with option for felt seal. Main and support ball options include stainless, nylon, phenolic, and Delrin. Stud mounted transfers can be used in either ball up or down position.

Weights & Dimensions

  • Ball Width Range 1 in
  • Width 1-3/4 in
  • Mounting Bolt Size 11/16 x 5/16-18 in
  • Ball Diameter 1 in
  • Ball Capacity Weight Range 51 to 100 lbs
  • Height 2-1/16 in
  • Weight Capacity 75 lbs
  • Weight 0.38 lbs

Product Details

  • Assembly Required Assembled
  • Housing Material Carbon Steel
  • Type Replacement Transfer Ball
  • Brand Hudson Bearings
  • Material Stainless Steel
  • Manufacturers Part Number SBT-1CS/SS 5/16-18
  • Color Family Silver
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hudson SBT-1CS/SS 5/16-18 1" Stainless Steel Ball 5/16" Stud in Steel Housing Hardened & Plated

Hudson SBT-1CS/SS 5/16-18 1" Stainless Steel Ball 5/16" Stud in Steel Housing Hardened & Plated

Item #: WBB1596174

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Hudson SBT-1CS/SS 5/16-18 1" Stainless Steel Ball 5/16" Stud in Steel Housing Hardened & Plated
    Hudson SBT-1CS/SS 5/16-18 1" Stainless Steel Ball 5/16" Stud in Steel Housing Hardened & Plated
    Hudson SBT-1CS/SS 5/16-18 1" Stainless Steel Ball 5/16" Stud in Steel Housing Hardened & Plated
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant