
Customers Also Viewed
Product Information
Customer Review
Product Q&A
SC Drawer Layout, 18 Compartments 2" H
Includes 8 partitions and 16 dividers. Creates 18 compartments @ 2.125" wide.
Includes 8 partitions and 16 dividers. Creates 18 compartments @ 2.125" wide.
Weights & Dimensions
- Depth 24 in
- Width 24 in
- Height 2 in
Product Details
- Accessory Type Drawer
- Package Quantity 1
- Brand Lista
- Country of Origin USA
- Material Steel
- Manufacturers Part Number DR818-75
- Color Family Gray
Customer Review
Product Q & A
There are no questions for this product.

SC Drawer Layout, 18 Compartments 2" H
$56.95
- Product Information
- Customer Review
- Product Q&A