SC Drawer Layout, 30 Compartments 2" H
Write a Review
|
Questions & Answers (0)
Product Description
Includes 5 partitions and 24 dividers. Creates 30 compartments @ 3.5" wide.
PRICE
$97.95
1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 24 in |
| Height | 2 in |
Product Details
| Country of Origin | USA |
| Material | Steel |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | DR530-75 |
| Accessory Type | Drawer |
| Brand | Lista |