Schaefer Mobile Base for Polypropylene Industrial Containers RO461 - 24"L x 15"W x 5"H - Gray
|
Questions & Answers (0)
Product Description
Turns containers into handy carts. 24"Lx16"Wx5"H. 3" rubber casters.
PRICE
$109.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 15 in |
| Height | 5 in |
| Weight Capacity | 55 lbs |
| Weight | 9 lbs |
Product Details
| Type | Dolly |
| Material | Polypropylene |
| Package Quantity | 1 |
| Color | Green |
| Manufacturers Part Number | RO461GRAY |
| Accessory Type | Caster Kit |
| Brand | SSI Schaefer |