SSI Schaefer Stacking Transport Container, 12-5/16"L x 8-5/16"W x 5-13/16"H, Green, Polyethylene
Write a Review
|
Questions & Answers (0)
Product Description
Schaefer Stacking Transport Containers protect, organize, store and transport food, packed goods, or loose parts. Sturdy FDA-Approved high-density polypropylene is impervious to most industry solvents and will not corrode or rot. Thick, uniform walls for stacking. Appropriate for lean manufacturing.
PRICE
$12.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-5/16 in |
| Width | 8-5/16 in |
| Height | 5-13/16 in |
| Size (L x W x H) | 12-5/16 x 8-5/16 x 5-13/16 in |
| Inside Length | 11-13/16 in |
| Inside Width | 7-13/16 in |
| Inside Height | 5-1/8 in |
| Stacked Weight Capacity | 220 lbs |
| Weight Capacity | 44 lbs |
| Weight | 1 lbs |
Product Details
| Type | Storage Tote |
| Color | Green |
| Style | Solid Base & Solid Sides |
| Lid | No |
| Capacity | 0.25 ft³ |
| Material | Polyethylene |
| Package Quantity | 1 |
| Manufacturers Part Number | 14/6-3 PL GREEN |
| Stack and/or Nest | Stack |
| Brand | SSI Schaefer |
Compliance & Certifications
| Certifications | FDA Approved |