Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SSI Schaefer

Model # :T9ZB1969207

MPN #: 14/6-4 PL YELLOW

SSI Schaefer Stacking Transport Container, 8-5/16"L x 6"W x 4-13/16"H, Yellow, Polyethylene

Product Description
Schaefer Stacking Transport Containers protect, organize, store and transport food, packed goods, or loose parts. Sturdy FDA-Approved high-density polypropylene is impervious to most industry solvents and will not corrode or rot. Thick, uniform walls for stacking. Appropriate for lean manufacturing.

PRICE
$25.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-5/16 in
Width6 in
Height4-13/16 in
Size (L x W x H)8-5/16 x 6 x 4-13/16 in
Inside Length7-13/16 in
Inside Width5-1/2 in
Inside Height4-3/16 in
Stacked Weight Capacity220 lbs
Weight Capacity22 lbs
Weight0.6 lbs

Product Details

TypeStorage Tote
ColorYellow
StyleSolid Base & Solid Sides
LidNo
Capacity0.09 ft³
MaterialPolyethylene
Package Quantity1
Manufacturers Part Number14/6-4 PL YELLOW
Stack and/or NestStack
BrandSSI Schaefer

Compliance & Certifications

CertificationsFDA Approved