Generac Scheduled Maintenance Kit for 8kW Standby Generator (2013 or Later)
Write a Review
|
Questions & Answers (0)
Product Description
Scheduled maintenance is a necessity for all standby generators. The Air Cooled Scheduled Maintenance kit offers all the components necessary to perform a complete maintenance on Generac air-cooled generators. Maintenance is recommended If running in a dusty environment, more frequent maintenance may be required. Features Keep your generator running at optimum performance Compatible with 8 kW (410cc) Air-Cooled Engine
PRICE
$22.99
1
1
Free Shipping Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/3 in |
| Width | 6-2/7 in |
| Height | 6-4/5 in |
Product Details
| Type | Maintenance Kit |
| Description | Scheduled Maintenance Kit |
| Wheels | No Wheels |
| Manufacturers Part Number | 6482 |
| For Use With | 8kW Standby Generator (2013 or Later) |
| Rated Watts | 8kW W |
| Brand | Generac |