Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Accuform

Model # :WBB2253817

MPN #: SCK116

Accuform SCK116 On The Job Safety Electronic Scoreboard, 20"W x 28"H, Aluminum

Product Description
Accurform SCK116 On The Job Safety Electronic Scoreboard, 20"W x 28"H, Aluminum

Features:
  • Keep score and proudly display safe, accident-free work days and motivate employees to work safely. Get eye-catching display that counts up in green – electronically and automatically. If a lost time accident occurs, set the display back to red until meeting new safe-days goal.
  • Set the display to count days only or flash between days, date and clock
  • Track the 7-day week, or set the display to track only your company's open work days
  • Display count can be set to hold
  • In a power failure, all information is stored – operation resumes when power returns
  • Indicators notify for hold or power failure
  • Frameless 28" x 20" Aluminum scoreboard with image that goes to the edge and wraps around each side for visual depth
  • Four-digit, bright LED display with 2 1/2"H numbers
  • Operates on 110VAC with 6-ft. power cord
  • Tamper-proof display sets only by compact handheld remote control
PRICE
$389.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20 in
Height28 in
Thickness32 mil

Product Details

Assembly RequiredNo
Sign ShapeRectangle
Power6' Power Cord
Sign LegendWe Have Worked __Days Without An Osha Recordable Injury
ColorWhite
Glow in The DarkNo
Mounting LocationMounting Holes - 4 Corner
Retroreflective GradeNon-Reflective
Voltage110 VAC V
Language(s)English
MaterialAluminum
DescriptionOn The Job Safety, We Have Worked _ Days Without An OSHA Scoreboard
Package Quantity1
Manufacturers Part NumberSCK116
Grommet TypeNone
BrandAccuform