- Innovative way to alert employees of dangerous environment temperatures and reminds them to avoid heat stress
- Digital display shows temperature in green and red. As temperature rises, it changes to red when reaches user specified setting
- Can be set to display Celsius or Fahrenheit
- Four-digit, bright LED display with 2 ½"H numbers
- Operates on 110/120 VAC with 8 ft. power cord and AC adapter
- Lightweight, sturdy aluminum construction features low profile, 1-inch deep frameless visual edge design
- Sign image and message protected by clear laminate Duck Armor™
- Has rear mount brackets for installation
- Warning: Cancer – www.P65Warnings.ca.gov
Accuform SCK701 Heat Stress Temperature Sign, AVOID HEAT STRESS, 28"H x 20"W, Aluminum
|
Questions & Answers (0)
Product Description
Accuform SCK701 Heat Stress Temperature Sign, AVOID HEAT STRESS, 28"H x 20"W, Aluminum
PRICE
$309.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 in |
| Height | 28 in |
| Size | 28 x 20 in |
Product Details
| Sign Shape | Rectangle |
| Type | Heat Stress Signs |
| Sign Legend | Avoid Heat Stress |
| Mounting Location | Mounting Holes - 4 Corner |
| Material | Aluminum |
| Package Quantity | 1 |
| Legend Heading | None |
| Brand | Accuform |