x

Take 15% off your entire order!

Offer applied at checkout

Scoop 52 Oz. - Pkg Qty 6

Scoop 52 Oz. - Pkg Qty 6

Item #: WBB209083

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$113.95 ea.

Price: $683.70 / Pkg of 6

$113.95/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Scoop 52 Oz.

Constructed of stainless steel. Welded construction. Stainless Steel finish. 52 ounce capacity. Sold in package quantity of 6. Priced each.

  • BRAND Vollrath
  • MANUFACTURERS PART NUMBER 92110
  • DESCRIPTION Scoop
  • LENGTH INCHES 11-7/8
  • WIDTH INCHES 5-1/4
  • CONSTRUCTION Stainless Steel
  • PACKAGE QUANTITY 6
  • CAPACITY OUNCES 52
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Cal-Mil 792 Freestanding Ice Scoop Holder 64 Oz. Polycarbonate 7-1/2"W x 6-7/8"D x 13"H

Item #: B1521961

Not Yet Rated

Usually ships in 26 to 29 days

$116.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Scoop 52 Oz. - Pkg Qty 6

Scoop 52 Oz. - Pkg Qty 6

Item #: WBB209083

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant