Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotch-Brite

Model # :WBB3138883

MPN #: 7010365538

3M™ Scotch-Brite™ Finishing Film Backed Belt, FN-BF, SPR 2219B, 353"L x 4"W, Pack of 2

Product Description
Scotch-Brite™ Finishing Film Backed Belt provides increased wear resistance and longer life when used for light-pressure finishing applications. A built-in lubricant helps it run cooler, reduce loading and increase belt life. A-Very Fine Belts can be used in place of cork belts, buffs and compounds, rag wheels with compounds, coated abrasive belts and flap wheels and bristle brushes.

Enhanced Performance in Fine Finishing and Polishing Operations Scotch-Brite™ Finishing Film Backed Belt features very fine grade aluminum oxide abrasive for consistent, high-quality finishes on stainless steel, harder aluminum alloys and carbon steel. This abrasive produces excellent results in coating removal, whitewood defuzzing, scuffing on laminate and many other applications. Not only does the film backing run extra smooth, but it also stands up to use with water or oil.

Durable Aluminum Oxide Abrasive Aluminum oxide is a tough, durable abrasive that provides fast cut-rate and long life, and is widely used in grinding as well as sanding and finishing applications.

Industrial Applications: Restaurant/Food Service equipment (Dairy and Pharmaceutical) - Finishing, Fabricated metal - Finishing, Aerospace - Blending, finishing and coating removal on composites and metals. Scuffing composites and metals for recoating, Athletic equipment - Ski tuning, wax application and ski manufacturing, scuffing prior to lacquer, Furniture manufacturing - White wood defuzzing, sealer sanding/scuffing, Plastic/Wood laminates - Deburring and finishing, Jewelry - Fine satin finishing

The Scotch-Brite™ Advantage Nonwoven technology makes Scotch-Brite™ industrial abrasives unique. A combination of fiber strands, resin, and abrasive mineral forms a thick, open web. The spring-like nature of the fibers responds to contours and effectively removes unwanted burrs, soils and contaminants while maintaining the geometry of the workpiece, which in turn reduces rework and boosts productivity. Gaps in the web allow swarf to escape, so debris does not clog the mineral. Fibers in the web continually break down with use to reveal fresh mineral for exceptional consistency, superior cut performance and extremely long service life. From aesthetic finishing to weld blending, deburring and more, Scotch-Brite™ abrasives work fast and deliver consistent results, part after part.

Features:
  • Stretch-resistant nylon film backing stays firm and runs smooth
  • Aluminum oxide abrasive provides increased wear resistance and longer life
  • Soft and conformable nonwoven material excels at light-pressure finishing
  • Suitable for metals, whitewood sanding and composites
  • Built-in lubricant helps belt run cooler


PRICE
$455.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length353 ft
Width4 in

Product Details

ColorGray
SeriesFN-BF
Manufacturers Part Number7010365538
Grit15 Micron
GradeVery Fine
Tool CompatibilityGrinding Machines, Finishing Machines
Product TypeFinishing Film Backed Belt
Abrasive MaterialAluminum Oxide
BrandScotch-Brite