Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotch-Brite

Model # :WBB3138884

MPN #: 7100005209

3M™ Scotch-Brite™ Roloc™ EXL Unitized Wheel, XL-UR, 3" Dia. x NH, 10 Pack - Pkg Qty 40

Product Description
Scotch-Brite™ Roloc™ EXL Unitized Wheel is strong and effective for edge deburring and finishing. Our wheel performs well in a variety of metal working applications and machined parts where close tolerances are important.

Manufactured with compressed, non-woven fiber construction and uniform grain distribution, our EXL Unitized Wheel produces consistent, professional results for weld polishing, deburring aircraft parts, or blending and finishing on a variety of metals, plastics and composites.

We chose EXL material in the higher densities to be extremely tough, delivering aggressive cutting power for effective deburring of edges and corners without damaging the part. The lower densities are soft and conformable and work well for finishing contoured surfaces. This disc also features the 3M™ Roloc™ Quick Release System for quick and easy disc changes. Roloc™ discs allow use of both the edge and surface of the wheel without interruption of mounting hardware. Available grades: Fine, Medium, and Course.

Our 3M™ Roloc™ quick change discs are smaller discs that are designed to be easily and quickly attach onto a Roloc™ disc pad (sold separately) so that you can conveniently change discs to accommodate different tasks or multi-step finishing processes. The Roloc™ system provides a secure attachment even for heavy-duty applications, and the variety of available 3M™ Roloc™ discs allows swapping from one application to the next in seconds.

We developed Scotch-Brite™ surface conditioning products with abrasives incorporated into non-woven nylon or synthetic fibers. Combining abrasives with the fibers creates an abrasive system that delivers consistent results for the life of the product. The open-web material runs cool, reducing the risk of part discoloration and warping. The fibers are load resistant and keep the abrasive minerals cutting at high performance by limiting clogging of the fibers, which also extends the life of the disc.

Features:
  • Strong unitized construction provides effective edge deburring and finishing
  • Hard densities offer good edge retention, which helps maintain consistent shape and cutting action
  • Soft densities offer conformability and flexibility for finishing flat, contoured, or irregular surfaces without damaging the part
  • Compressed, open-web construction and uniform grain distribution provide consistent cutting action
  • 3M™ Roloc™ attachment system offers quick and easy disc change-out for multi-step finishing processes
  • Attachment Type : TR


PRICE
$500.00  Sold in packages of 40 / $12.50 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3 in
Diameter3 in

Product Details

Max RPM15100 rpm
ColorGray
ApplicationDeburring , Finishing
SeriesXL-UR
Form TypePlain
Bonding TypeResin
Tool CompatibilityDie Grinders
Applicable MaterialsMetals, Plastics, Composites
Package Quantity40
Manufacturers Part Number7100005209
GradeFine
Abrasive MaterialSilicon Carbide
Product TypeEXL Unitized Wheel
Attachment TypeTR
BrandScotch-Brite