SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

3M™ Scotch® Masking Tape for Hard-to-Stick Surfaces, 24mm x 55m - Pkg Qty 36

3M™ Scotch® Masking Tape for Hard-to-Stick Surfaces, 24mm x 55m - Pkg Qty 36

Item #: WBB50106

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

$4.56 ea.

Price: $164.16 / Pkg of 36

Save $8.21 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3M™ Masking Tape 301+ 1.89"W x 60 Yards - Yellow - Pkg Qty 24

3M™ Masking Tape 301+ 1.89"W x 60 Yards - Yellow - Pkg Qty 24

3M™ Scotch® Masking Tape for Hard-to-Stick Surfaces, 18mm x 55m - Pkg Qty 48

3M™ Scotch® Masking Tape for Hard-to-Stick Surfaces, 18mm x 55m - Pkg Qty 48

3M™ Masking Tape 101+ 0.71"W x 60 Yards - Tan - Pkg Qty 48

3M™ Masking Tape 101+ 0.71"W x 60 Yards - Tan - Pkg Qty 48

3M™ Masking Tape 401+ .095"W x 60 Yards - Green - Pkg Qty 24

3M™ Masking Tape 401+ .095"W x 60 Yards - Green - Pkg Qty 24

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Plastic Trash Can, 32 Gallon, Gray

Global Industrial™ Plastic Trash Can, 32 Gallon, Gray

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

10-12-14  Plastic Anchor, Pkg of 1000

10-12-14 Plastic Anchor, Pkg of 1000

K-Tool KTI-51006 6" Basic Long Nose Plier

K-Tool KTI-51006 6" Basic Long Nose Plier

3M™ Hard Hat With UVicator, H-702R-UV, Yellow, 4-Point Ratchet Suspension

3M™ Hard Hat With UVicator, H-702R-UV, Yellow, 4-Point Ratchet Suspension

Ultra Ever Dry® Top Coating - Quart 4001

Ultra Ever Dry® Top Coating - Quart 4001

This tape can be removed cleanly for up to 3 days. It features very high adhesion and is designed for use with lacquer coatings or cool temperatures. It is also ideal for rough surfaces such as stucco, concrete and brick.

Weights & Dimensions

  • Width 1 in
  • Length 60 yd

Product Details

  • Type Delicate
  • Brand 3M
  • Package Quantity 36
  • Manufacturers Part Number 70071202801
  • Color Family Green
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3M™ Scotch® Masking Tape for Hard-to-Stick Surfaces, 24mm x 55m - Pkg Qty 36

3M™ Scotch® Masking Tape for Hard-to-Stick Surfaces, 24mm x 55m - Pkg Qty 36

Item #: WBB50106

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant