Scott® Multi-Fold Towels, Absorbency Pockets, 1-Ply, 9.2x9.4, White, 250 Sheets/PK, 12 Packs/CT
Write a Review
|
Questions & Answers (0)
Product Description
Scott® provides reliable balance of efficiency, performance and value. Whether you need commercial paper towels for your office kitchen or restroom, Scott® Multifold Paper Towels are an excellent-and economical-choice. This is especially helpful for small offices, independent restaurants, boutique retailers and clinics where consistency and dependability support a positive experience for employees and guests. These commercial paper towels feature Absorbency Pockets that absorb a lot of water fast, for superior hand drying. They're designed to reduce waste in your office or business, since they fit into any universal dispenser for tri-fold paper towels or multifold towels (which helps control over use). This product meets or exceeds EPA guidelines for minimum post-consumer waste content and is ECOLOGO® certified. This product is a part of The Responsible Partners program by Kimberly-Clark Professional, which is designed to reach our sustainability goals.
PRICE
$63.95
This product will be restocked soon
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-2/5 in |
| Width | 9-1/5 in |
Product Details
| Style | 1 Ply |
| Number of Sheets | 3000 |
| Size Type | 250 Sheets/Pack |
| Material | HWC |
| Package Quantity | 12 |
| Description | Multi-Fold |
| Color | White |
| Manufacturers Part Number | 03650 |
| Brand | Scott |