Take 15% off your entire order!

Offer applied at checkout

Carlisle Scrape-Away Concrete Floor Scraper 17" Stainless Steel - 361700CC

Carlisle Scrape-Away Concrete Floor Scraper 17" Stainless Steel - 361700CC

Item #: WBB2193969

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,032.00

$172.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Carlisle Scrape-Away® Concrete Floor Scraper 17" Stainless Steel - 361700CC

Scrape-Away® and Grind-Away tools are a quick and powerful solution for your concrete floor preparation needs. The scrape-away® and grind-away tools are only designed for use with 175 rpm rotary machines with 1HP or greater. The heavy-duty circular aluminum casting has a 5"center hole and an "N" series clutch plate is required. These tools cannot be used with riser blocks. Finding the exact sweeper, scrubber, and rotary brush is quick and easy. Simply refer to our Rotary Wizard™, and you will be guided to the exact item that matches your specific need.

Features and Benefits
  • The productive, economical, and environmentally safe method for scraping and preparing concrete floors and stripping of film coatings, packed soils, ice, etc
  • Equipped with 6 replaceable carbon steel cutter blades; each blade has 8 cutting edges; three replacement blades per set
  • Available in 13", 15", and 17" sizes
  • Scrape-Away® can be fit with Grind‑Away® grit blocks
  • Order 2" smaller than machine size.


Product Details

  • Type Scrape-Away
  • For Use With Concrete
  • Package Quantity 1
  • Brand Carlisle
  • Description Concrete Floor Scraper
  • Material Stainless Steel
  • Manufacturers Part Number 361700CC
  • Color Family Stainless Steel

Weights & Dimensions

  • Height 2 in
  • Diameter 17 in
  • Size 17"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle Scrape-Away Concrete Floor Scraper 17" Stainless Steel - 361700CC

Carlisle Scrape-Away Concrete Floor Scraper 17" Stainless Steel - 361700CC

Item #: WBB2193969

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant