Shaver Industries Scratch Resistant Strip Door, Ribbed PVC, 0.11" Thick, 12'W x 12'H, Clear
Write a Review
|
Questions & Answers (0)
Product Description
These complete strip door kits include mounting brackets, retaining bars, and durable ribbed PVC strips that are engineered for high-traffic environments - the dual-ribbed design helps protect the material from scratches and abrasion, preserving clarity and extending service life even under constant contact from carts, pallets, and equipment. Ideal for busy warehouse openings, loading docks, and production areas, the strips form a tight, energy-efficient seal that helps control temperature loss while reducing noise, dust, debris, and fumes. Built to withstand tough conditions, the material is UV-protected, fire-resistant, compliant with food-contact standards, and performs reliably from -10°F to 150°F.
PRICE
$855.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 144 in |
| Height | 144 in |
| Thickness | 0.11 in |
Product Details
| Assembly Required | Yes |
| Type | Strip Door Kit |
| Includes | Includes Mounting Brackets, Retaining Bars, PVC Strips |
| Material | PVC |
| Color | Clear |
| Manufacturers Part Number | PVC1212SR |
| Brand | Shaver Industries |