Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Compact Magnetic Screw Guide-3-1/16" - Pkg Qty 5

Compact Magnetic Screw Guide-3-1/16" - Pkg Qty 5

Item #: WBB224922

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $2.19

$1.08 ea.

Clearance Price: $5.40 / Pkg of 5

Save $0.27 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

DeWALT® Pro Drilling/Driving Set DWAMF1280, 80 Pieces

DeWALT® Pro Drilling/Driving Set DWAMF1280, 80 Pieces

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

DeWALT® Impact Ready Adaptor, DW2542IR, 1/4" Hex Shank to 3/8" Socket

DeWALT® Impact Ready Adaptor, DW2542IR, 1/4" Hex Shank to 3/8" Socket

DeWALT® #2 Phillips Power Bit, DW2115, 2" Bit Length, 5/PK

DeWALT® #2 Phillips Power Bit, DW2115, 2" Bit Length, 5/PK

10-pc Spiral Extractor & Drill Bit Set in Metal Index

10-pc Spiral Extractor & Drill Bit Set in Metal Index

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

DeWALT DCD771C2 20V MAX Li-Ion Cordless 1/2" Drill/Driver Kit (2) Bat 1.3Ah Charger & Contractor Bag

DeWALT DCD771C2 20V MAX Li-Ion Cordless 1/2" Drill/Driver Kit (2) Bat 1.3Ah Charger & Contractor Bag

Free Shipping

29 Pc. HSS Import Black Oxide Jobbers Drill Set

29 Pc. HSS Import Black Oxide Jobbers Drill Set

Stanley 42-468 High-Impact ABS Level, 24" Long

Stanley 42-468 High-Impact ABS Level, 24" Long

Durham Steel Scoop Compartment Box 204-95 - 21 Compartment, 13-3/8x9-1/4x2 - Pkg Qty 6

Durham Steel Scoop Compartment Box 204-95 - 21 Compartment, 13-3/8x9-1/4x2 - Pkg Qty 6


Magnetic Screw Guides with Retracting Sleeves

Magnetic for better fastener retention. Reduces fastener slipping and wobble.

Product Details

  • Type Screw Guide
  • Brand IRWIN Tools
  • Package Quantity 1
  • Magnetic Yes
  • Description Fastener Drive Bit
  • Manufacturers Part Number 93551
  • Number of Pieces 1 Pc.
  • Includes Compact Magnetic Screw Guide

Weights & Dimensions

  • Size Compact in
  • Length 3-1/16 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
DeWALT® Pro Drilling/Driving Set DWAMF1280, 80 Pieces

DeWALT® Pro Drilling/Driving Set DWAMF1280, 80 Pieces

Item #: B1035745

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$59.95

10-pc Spiral Extractor & Drill Bit Set in Metal Index

10-pc Spiral Extractor & Drill Bit Set in Metal Index

Item #: B223481

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$51.95

Greenlee® DDKIT-1-68 68 Piece Drill Driver Bit Kit

Greenlee® DDKIT-1-68 68 Piece Drill Driver Bit Kit

Item #: B1377545

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$68.95

DeWALT® DWA1240 Cobalt Pilot Point® 14 Piece Drill Bit Set to 3/8"

DeWALT® DWA1240 Cobalt Pilot Point® 14 Piece Drill Bit Set to 3/8"

Item #: B1036455

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$31.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

DeWALT® Pro Drilling/Driving Set DWAMF1280, 80 Pieces

$59.95

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Compact Magnetic Screw Guide-3-1/16" - Pkg Qty 5

Compact Magnetic Screw Guide-3-1/16" - Pkg Qty 5

Item #: WBB224922

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant