- Decibel Meter Sign continuously measure and display the sound level to alert workers of the potential need for hearing protection
- Lightweight, durable aluminum construction with frameless visual edge design to capture the attention
- Three-digit, bright red LED display with 1 1/2" numbers viewable from 75 ft. away
- Meter measures from 30 to 130 dB with accuracy to within +/-.5 dB
- Requires no additional calibration or settings
- Operates on 110/120 VAC with 8 ft. power cord and AC adapter
- Operational range is 32° to 104° F
- Operates in 10 – 70% relative humidity; though, not recommended for high humidity environments
- Supports OSHA 29 CFR 1910.95 hearing conservation program requirements
Accuform SCS603 Decibel Meter Sign, Caution Ear Protection May Be Required, 20" x 12" x 1"
Write a Review
|
Questions & Answers (0)
Product Description
Specifications:
PRICE
$329.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Height | 20 in |
| Size | 20 x 12 in |
| Thickness | 25 in |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Ear Protection May Be Required Db |
| Type | Personal Protective Equipment Signs |
| Color | Yellow |
| Mounting Location | Mounting Holes |
| Voltage | 120 V |
| Material | Aluminum |
| Legend Heading | Caution |
| Manufacturers Part Number | SCS603 |
| Brand | Accuform |