Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Weller

Model # :WBB3192588

MPN #: T0051301799N

Weller® SD 1000 Solder Dispenser

Product Description
The Weller® SD 1000 solder wire dispenser is the optimum addition to the soldering work station. It offers perfect stability thanks to the heavy base plate. The SD 1000 was designed so that various solder wire reels up to 1 kg can be used. The solder wire guide is suitable for different wire diameters and enables the solder wire to be fed quickly into the desired position. To use an additional solder wire reel, the optional ABW 2 attachment bracket can be easily fitted. This keeps your work space clear and helps maintain an organized soldering work station with different wire diameters to hand. Solder wire is not included in the delivery.

Features:
  • Length 95 mm, core Ø 15 mm
  • Length 70 mm, core Ø 12 mm
  • Length 84 mm, core Ø 12 mm
  • Possibility of potential equalization


PRICE
$105.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberT0051301799N
Package Quantity1
DescriptionSolder Dispenser
BrandWeller