Winco SDP-3 Column Straw Dispenser - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Straw Dispenser 3 3/8" Diameter x 10 3/4" H.
PRICE
$219.00 Sold in packages of 12 / $18.25 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 3-3/8 in |
| Height | 10-3/4 in |
Product Details
| Material | Plastic |
| Package Quantity | 12 |
| Description | Straw Dispenser |
| Color | Clear |
| Manufacturers Part Number | SDP-3 |
| Brand | Winco |